Add More Items
View All Quick Selects
Below you can add an image for '606550 LUTZE INC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 3/0 Awg Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 60, Die Color Code Ruby
Total Availability: In Stock
Check local availability
Book Price
$9,600.02
Per 100
00027557748094|0027557|027557748094|02755774809|74809|DV 603PH Iv|DV-603PH-1V|DV603PHIV|DV-603PH-Iv|Diva Inc 600W 3WY Iv CLM|Lewtron Electronics DV 603PH Iv|Lewtron Electronics DV-603PH-1V|Lewtron Electronics DV603PHIV|Lewtron Electronics DV-603PH-Iv|Lootron Electronics DV 603PH Iv|Lootron Electronics DV-603PH-1V|Lootron Electronics DV603PHIV|Lootron Electronics DV-603PH-Iv|Lutron DV 603PH Iv|Lutron DV-603PH-1V|Lutron DV603PHIV|Lutron DV-603PH-Iv|Lutron Electric DV 603PH Iv|Lutron Electric DV-603PH-1V|Lutr
$31.09
Each
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Overhead/Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, CSR2150, Surface Mounting, C:16, S:1, SP:8, BW/BWH, Ring, Type BR Breakers, 120/240V, 4306, Single-Phase
$2,250.59
Lutron Dalia Led+ Illuminated Rotary Light Dimmer, Single-Pole/3-Way, White
$44.69
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 3/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3,109.77
Eaton Decorator Dimmer, Preset Feature, #14 - 12 Awg, 120V, BCK and SD Wiring, Slide Actuator, Wire Lead Connect, Ivory, Indoor, 60 HZ, Incand, Halo, MLV, 1-Pole, 3-Way, Polycarb Housing, 1000W 662430
$56.08
Eaton Decorator Dimmer, Preset Feature, #14 - 12 Awg, 120V, BCK and SD Wiring, Slide Actuator, Wire Lead Connect, LT Almd, Indoor, 60 HZ, Incand, Halo, MLV, 1-Pole, 3-Way, Polycarb Housing, 1000W 662423
$52.73
Eaton Slide Dimmer, No Neutral Required, #14 -12 Awg, Flush, 120 Vac, Back and Side, Maintained, Light Almond, 60 HZ, Incandescent, Halogen, MLV, Single-Pole, Three-Way, Single-Phase, Polycarbonate, 600W 663604
$24.19
Eaton Slide Dimmer, No Neutral Required, #14 -12 Awg, Flush, 120 Vac, Back and Side, Maintained, White, 60 HZ, Incandescent, Halogen, MLV, Single-Pole, Three-Way, Led With Preset, Single-Phase, Polycarbonate, 600W 663642
$24.20
Works With Select Dimmable CFL/Led or Incandescent Lighting Loads and Features A Sleek, Sculpted Ergonomic Design For Smooth, Easy Operation and Precise Control.
$45.07
1P 600W Inc Occ Sensor LT Almond
$42.99
Retroreflective Tape, Polystyrene Material, 2 In Overall Length, 1 In Overall Width, 12 In Overall Height, 1 LB
$131.21
Fluorescent Lamp, 24.875 In Length, 5.375 In Width, 1.625 In Height, 120 V, 8 W, Instant Start Ballast, Instant, 2 Lamps, Stainless Steel Housing Material, Under Cabinet, 3.4 LB/Ea
$82.17
Harmony Incandescent Single Pole/3-Way Dimmers Save Energy and Extend Bulb Life By Reducing The Amount Of Electricity Required to Power The Lights. Energy Consumption Reductions Of Up to 30% Are Possible. Offered In A Wide Variety Of Styles to Match The Look Of Previously Installed Switches and Receptacles, P&S Dimmers Also Allow You to Match The Light Level to The Task At Hand.
$30.33
24" 2 Lamp T5 2/8 Watt 120V Electronic Ballast Lamps Included
00027557670012|0027557|027557670012|02755767001|67001|D 600P WH|D600PWH|D-600P-WH|600W Inc Dimmer P/P White|Lewtron Electronics D 600P WH|Lewtron Electronics D600PWH|Lewtron Electronics D-600P-WH|Lootron Electronics D 600P WH|Lootron Electronics D600PWH|Lootron Electronics D-600P-WH|Lutron D 600P WH|Lutron D600PWH|Lutron D-600P-WH|Lutron Electric D 600P WH|Lutron Electric D600PWH|Lutron Electric D-600P-WH|Lutron Electronics D 600P WH|Lutron Electronics D600PWH|Lutron Electronics D-600P-WH
Total Availability:
$9.94
This item is no longer available. Click to view alternate items.
Dimmer, 60 HZ, 1.80 In Length, 1.25 In Width, White, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.28 LB/Ea
$47.46
Eaton House Panel, House Panel, 300 A, 44 In Overall Height, Surface Mount, 1 Phase, 29.75 In Overall Width, 6 In Overall Length, 16 Circuits, 120/240 V Ac, Aluminum Bus Material, Top/Bottom Feed, 160 LB
$1,980.56
00782116165452|0782116|782116165452|78211616545|16545|23 6621|236621|23-6621|Contact Carrier|Cutler Hammer 23 6621|Cutler Hammer 236621|Cutler Hammer 23-6621|Cutler-Hammer, Inc 23 6621|Cutler-Hammer, Inc 236621|Cutler-Hammer, Inc 23-6621|Eatin 23 6621|Eatin 236621|Eatin 23-6621|Eaton / Cutler Hammer 23 6621|Eaton / Cutler Hammer 236621|Eaton / Cutler Hammer 23-6621|Eaton 23 6621|Eaton 236621|Eaton 23-6621|Eaton Electrical 23 6621|Eaton Electrical 236621|Eaton Electrical 23-6621|Eatton 23 6621|Eatton 236621
$85.38
2 Light - 14 - Flood Light, Exterior - PAR38 Holder W/Adjustable Swivel - White
$25.99
20
Popularity
Default